S8-PR-5-M01-PP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S8-PR-5-M01-PP

IDEC Photoelectric Sensors

S8-PR-5-M01-PP

IDEC Photoelectric Sensors
950801200 Photoelectric sensor
MFG Item Number
S8-PR-5-M01-PP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S8-PR-5-M01-PP
950801200 Photoelectric sensor

Series Information

Specifications

Specifications
Manufacturer Part Number S8-PR-5-M01-PP
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description 950801200 Photoelectric sensor
Power Type DC
Beam Type Visible Red
Max Range 7.9 "
Voltage 12-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M8 Connector
Output Type PNP
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67, IP69K
Frequency 5,000 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs