Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S800-PLL
S800 PAD LOCKING DEVICE QTY1=10PK
This item cannot be canceled or returned
Description
S800 PAD LOCKING DEVICE QTY1=10PK
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S800-PLL |
| Description |
UL Locking Device, 2CCS800900R0051 |
| Accessory Type |
Locking Device |
| Net Weight |
0.0312 lbs |
| Gross Weight |
0.03 lbs |
S800-PLL
ABB Circuit Breakers