Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
S800-RHE-EM
ABB Industrial Accessories
MFG Item Number
S800-RHE-EM
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
S800-RHE-EM |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Red Rotary Handle |
| Color |
Red |
| Operator Type |
Rotary Handle Operating Mechanism |
| Net Weight |
0.4593 lbs |
| Gross Weight |
0.51 lbs |
S800-RHE-EM
ABB Industrial Accessories