Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S800-RHE-IP54
MFG Item Number
S800-RHE-IP54
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S800-RHE-IP54 |
| Description |
Ip54 Prot. For Ro |
| Accessory Type |
Operating Mechanism |
| For Use With |
S800 Series |
| Net Weight |
1.0007 lbs |
| Gross Weight |
0.51 lbs |
S800-RHE-IP54
ABB Circuit Breakers