Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S800-UVR250
MFG Item Number
S800-UVR250
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S800-UVR250 |
| Description |
Undervoltage Release |
| Accessory Type |
Undervoltage Release |
| Net Weight |
1 lb |
| Gross Weight |
0.38 lbs |
S800-UVR250
ABB Circuit Breakers