Is something broken or in need of attention? Start your repair request here, and we'll take care of it
S801+ Series Information
| Manufacturer Part Number | S801+N37N3S |
|---|---|
| Manufacturer | Eaton |
| Product Series | S801+ |
| Family Series | Eaton Soft Starters, S801+ Series |
| Description | Eaton S801+ soft starter, S801+ Soft Starter, 37 A, N-frame, Three-pole, 24 V power, 200-600 V operating voltage, 47-63 Hz, 1-2 conductors, 22-14 AWG wire, 120 Vdc, 240 Vac, CIM |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| AC Voltage | 200-600 VAC |
| Current Rating | 37 A |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Approvals | CSA, IEC, ULS |
| Net Weight | 5.8 lbs |
| Gross Weight | 8.015 lbs |