Is something broken or in need of attention? Start your repair request here, and we'll take care of it
S801+ Series Information
| Manufacturer Part Number | S801+T24N3S |
|---|---|
| Manufacturer | Eaton |
| Product Series | S801+ |
| Family Series | Eaton Soft Starters, S801+ Series |
| Description | Eaton S801+ soft starter, 240 A, T-frame, Three-pole, 24 V power, 200-600 V, 47-63 Hz, 1-2 conductors, 4 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, CIM, Used with: Three-phase motors, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| AC Voltage | 200-600 VAC |
| Current Rating | 240 A |
| Bypass | Yes |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Approvals | CSA, IEC, ULS |
| Net Weight | 45 lbs |
| Gross Weight | 45 lbs |