S801+V10N3S

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S801+V10N3S Eaton Soft Starters, SOFT STARTER 290MM 1000A
MFG Item Number
S801+V10N3S

S801+V10N3S Eaton Soft Starters, SOFT STARTER 290MM 1000A

MFG Item Number
S801+V10N3S
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, Series
Item #
S801+V10N3S
SOFT STARTER 290MM 1000A

Series Information

Specifications

Specifications
Manufacturer Part Number S801+V10N3S
Manufacturer Eaton
Family Series Eaton Soft Starters
Description Eaton S801+ soft starter, Soft Starte,r 290mm, 1000 A
Current Rating 105 A
Bypass Yes
Capacity 300% for 30 Seconds
Protection Rating IP20
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 108 lbs