Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | S801+V10N3S |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Soft Starters |
| Description | Eaton S801+ soft starter, Soft Starte,r 290mm, 1000 A |
| Current Rating | 105 A |
| Bypass | Yes |
| Capacity | 300% for 30 Seconds |
| Protection Rating | IP20 |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 108 lbs |