S801+V65N3S
Eaton Soft Starters, S801+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S801+V65N3S Eaton Soft Starters, S801+ Series, SOFT STARTER 290MM 650A
MFG Item Number
S801+V65N3S

S801+V65N3S Eaton Soft Starters, S801+ Series, SOFT STARTER 290MM 650A

MFG Item Number
S801+V65N3S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, S801+ Series
Item #
S801+V65N3S
SOFT STARTER 290MM 650A

S801+ Series Information


Videos

Specifications

Specifications
Manufacturer Part Number S801+V65N3S
Manufacturer Eaton
Product Series S801+
Family Series Eaton Soft Starters, S801+ Series
Description Eaton S801+ soft starter, Soft Starter 290MM 650 A
Voltage 24 VDC
Nominal Voltage 24 VDC
AC Voltage 200-600 VAC
Current Rating 650 A
Bypass Yes
Overload Protection Yes
Enclosure No
Connection Type In-Line
Approvals CSA, IEC, ULS
Net Weight 14.5 lbs
Gross Weight 108 lbs