Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S801C-B25 ABB Circuit Breakers, S800 Series, Circuit Breaker
MFG Item Number
S801C-B25
S801C-B25 ABB Circuit Breakers, S800 Series, Circuit Breaker
MFG Item Number
S801C-B25
This item cannot be canceled or returned
Description
Circuit Breakers, S800 Series
Breakers carry CSA, IEC, and CE agency approvals Offers a compact solution to circuit protection Thermal‑magnetic trip protection Breakers Fast breaking time (2.3‑2.5 ms) DIN rail mounting solution The S800 high performance MCB offers a compact solution to circuit protection. The S800 devices are IEC tested current limiting and DIN rail mounted. The S800 is available with application‑specific trip characteristics to provide maximum circuit protection.
Specifications
Specifications
Manufacturer Part Number
S801C-B25
Manufacturer
ABB
Product Series
S800
Family Series
ABB Circuit Breakers, S800 Series
Description
Circuit Breaker
Poles
1
Current Rating
25 A
Max Voltage
125 VDC, 440 VAC
Trip Curve
B
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
UL Standard
1077
Net Weight
0 lbs
Gross Weight
0.6 lbs
S801C-B25
ABB Circuit Breakers, S800 Series