S801S-B16
ABB Circuit Breakers, S800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S801S-B16 ABB Circuit Breakers, S800 Series, MCB S800S 1P B 16A

MFG Item Number
S801S-B16

S801S-B16 ABB Circuit Breakers, S800 Series, MCB S800S 1P B 16A

MFG Item Number
S801S-B16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S800 Series
Item #
S801S-B16
MCB S800S 1P B 16A

S800 Series Information

  • Breakers carry CSA, IEC, and CE agency approvals
  • Offers a compact solution to circuit protection
  • Thermal‑magnetic trip protection Breakers
  • Fast breaking time (2.3‑2.5 ms)
  • DIN rail mounting solution

The S800 high performance MCB offers a compact solution to circuit protection. The S800 devices are IEC tested current limiting and DIN rail mounted. The S800 is available with application‑specific trip characteristics to provide maximum circuit protection.



Specifications

Specifications
Manufacturer Part Number S801S-B16
Manufacturer ABB
Product Series S800
Family Series ABB Circuit Breakers, S800 Series
Description The S801S-B16 is a 1-pole High Performance Circuit breaker with B-characteristic, with cage terminal and a rated current of 16 A. It is a current limiting device with a maximum breaking capacity of 50kA at 240/415V. It can be used for voltages up to
Poles 1
Current Rating 16 A
Max Voltage 125 VDC, 690 VAC
Trip Curve B
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
UL Standard 1077
Net Weight 0.52 lbs
Gross Weight 0.6 lbs