S801U-K10
ABB Circuit Breakers, S800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S801U-K10 ABB Circuit Breakers, S800 Series, MCB S800 1P K 10A
MFG Item Number
S801U-K10

S801U-K10 ABB Circuit Breakers, S800 Series, MCB S800 1P K 10A

MFG Item Number
S801U-K10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S800 Series
Item #
S801U-K10
MCB S800 1P K 10A

S800 Series Information

  • Breakers carry CSA, IEC, and CE agency approvals
  • Offers a compact solution to circuit protection
  • Thermal‑magnetic trip protection Breakers
  • Fast breaking time (2.3‑2.5 ms)
  • DIN rail mounting solution

The S800 high performance MCB offers a compact solution to circuit protection. The S800 devices are IEC tested current limiting and DIN rail mounted. The S800 is available with application‑specific trip characteristics to provide maximum circuit protection.



Specifications

Specifications
Manufacturer Part Number S801U-K10
Manufacturer ABB
Product Series S800
Family Series ABB Circuit Breakers, S800 Series
Description S801U-K10 1 Pole K Characteristic 10A 30kA 240/415VAC High Performance Circuit Breaker HPCB
Poles 1
Current Rating 10 A
Max Voltage 240 VAC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
UL Standard 489
Approvals CSA, UL
Net Weight 0.5812 lbs
Gross Weight 0.6 lbs