S802PV-SP6
ABB Circuit Breakers, S800PV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
S802PV-SP6 ABB Circuit Breakers, S800PV Series, MCB S800PV 2P SP 6A 800VDC IEC
MFG Item Number
S802PV-SP6

S802PV-SP6 ABB Circuit Breakers, S800PV Series, MCB S800PV 2P SP 6A 800VDC IEC

MFG Item Number
S802PV-SP6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S800PV Series
Item #
S802PV-SP6
MCB S800PV 2P SP 6A 800VDC IEC

S800PV Series Information

  • Miniature Circuit Breaker
  • 2 Poles
  • Trip Curve: B
  • Terminal Type: Screw
  • Max Voltage: 800 VDC
Compact circuit breakers with a maximum voltage of 800 VDC. Has a trip curve of B and a screw terminal.

Specifications

Specifications
Manufacturer Part Number S802PV-SP6
Manufacturer ABB
Product Series S800PV
Family Series ABB Circuit Breakers, S800PV Series
Description Pl 40A 1P 240V-14Ka Ac K
Poles 2
Current Rating 6 A
Max Voltage 800 VDC
Trip Curve B
Terminal Type Screw
Approvals IEC
Net Weight 1.035 lbs
Gross Weight 1.124 lbs