S802S-K1.6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S802S-K1.6 ABB Circuit Breakers, MCB S800S 2P K 1.6A

MFG Item Number
S802S-K1.6

S802S-K1.6 ABB Circuit Breakers, MCB S800S 2P K 1.6A

MFG Item Number
S802S-K1.6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
S802S-K1.6
MCB S800S 2P K 1.6A

Series Information

Specifications

Specifications
Manufacturer Part Number S802S-K1.6
Manufacturer ABB
Family Series ABB Circuit Breakers
Description AB S802SK1.6 MCB S800S 2P K 1.6A
Poles 2
Current Rating 1.6 A
Max Voltage 690 VAC
Trip Curve K
Mounting DIN Rail
UL Standard 1077
Approvals CSA, UL
Net Weight 1.12 lbs
Gross Weight 1.124 lbs