Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S802S-K2 ABB Circuit Breakers, AB S802SK2 MCB S800S 2P K 2A
S802S-K2 ABB Circuit Breakers, AB S802SK2 MCB S800S 2P K 2A
This item cannot be canceled or returned
Description
AB S802SK2 MCB S800S 2P K 2A
Specifications
Specifications
| Manufacturer Part Number |
S802S-K2 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
AB S802SK2 MCB S800S 2P K 2A |
| Poles |
2 |
| Current Rating |
2 A |
| Max Voltage |
690 VAC |
| Trip Curve |
K |
| Mounting |
DIN Rail |
| UL Standard |
1077 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S802S-K2
ABB Circuit Breakers