S802U-K25
ABB Circuit Breakers, S800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S802U-K25 ABB Circuit Breakers, S800 Series, MCB S800 2P K 25A

MFG Item Number
S802U-K25

S802U-K25 ABB Circuit Breakers, S800 Series, MCB S800 2P K 25A

MFG Item Number
S802U-K25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, S800 Series
Item #
S802U-K25
MCB S800 2P K 25A

S800 Series Information

  • Breakers carry CSA, IEC, and CE agency approvals
  • Offers a compact solution to circuit protection
  • Thermal‑magnetic trip protection Breakers
  • Fast breaking time (2.3‑2.5 ms)
  • DIN rail mounting solution

The S800 high performance MCB offers a compact solution to circuit protection. The S800 devices are IEC tested current limiting and DIN rail mounted. The S800 is available with application‑specific trip characteristics to provide maximum circuit protection.



Specifications

Specifications
Manufacturer Part Number S802U-K25
Manufacturer ABB
Product Series S800
Family Series ABB Circuit Breakers, S800 Series
Description S802U-K25 2 Pole K Characteristic 25A 50kA 240/415VAC High Performance Circuit Breaker HPCB
Poles 2
Current Rating 25 A
Max Voltage 240 VAC
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
Neutral Pole No
Terminal Type Screw
UL Standard 489
Approvals CSA, UL
Net Weight 1.08 lbs
Gross Weight 1.12 lbs