Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S803-BB250
MFG Item Number
S803-BB250
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S803-BB250 |
| Description |
Circuit Breaker |
| Accessory Type |
Busbar |
| For Use With |
S800 Series |
| Comments |
3 Pole with 24 Terminal Lugs |
| Net Weight |
3.43 lbs |
| Gross Weight |
1.04 lbs |
S803-BB250
ABB Circuit Breakers