Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S803-BBPC120
MFG Item Number
S803-BBPC120
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
S803-BBPC120 |
| Description |
Circuit Breaker |
| Accessory Type |
Incombing Block |
| For Use With |
S803-BB250 |
| Net Weight |
1.04 lbs |
| Gross Weight |
1 lb |
S803-BBPC120
ABB Circuit Breakers