Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S803S-D100 ABB Circuit Breakers, S800 Series, Circuit Breaker 3-P D 100A
MFG Item Number
S803S-D100
S803S-D100 ABB Circuit Breakers, S800 Series, Circuit Breaker 3-P D 100A
MFG Item Number
S803S-D100
This item cannot be canceled or returned
Description
Circuit Breakers, S800 Series
Circuit Breaker 3-P D 100A
Breakers carry CSA, IEC, and CE agency approvals Offers a compact solution to circuit protection Thermal‑magnetic trip protection Breakers Fast breaking time (2.3‑2.5 ms) DIN rail mounting solution The S800 high performance MCB offers a compact solution to circuit protection. The S800 devices are IEC tested current limiting and DIN rail mounted. The S800 is available with application‑specific trip characteristics to provide maximum circuit protection.
Specifications
Specifications
Manufacturer Part Number
S803S-D100
Manufacturer
ABB
Product Series
S800
Family Series
ABB Circuit Breakers, S800 Series
Description
Circuit Breaker 3-P D 100A
Poles
3
Current Rating
100 A
Max Voltage
125 VDC, 690 VAC
Trip Curve
D
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
UL Standard
1077
Net Weight
1.67 lbs
Gross Weight
1.67 lbs
S803S-D100
ABB Circuit Breakers, S800 Series