Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S803S-K2 ABB Circuit Breakers, MCB S800S 3P K 2A

MFG Item Number
S803S-K2

S803S-K2 ABB Circuit Breakers, MCB S800S 3P K 2A

MFG Item Number
S803S-K2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
S803S-K2
MCB S800S 3P K 2A

Series Information

Specifications

Specifications
Manufacturer Part Number S803S-K2
Manufacturer ABB
Family Series ABB Circuit Breakers
Description AB S803SK2 MCB S800S 3P K 2A
Poles 3
Current Rating 2 A
Max Voltage 690 VAC
Trip Curve K
Mounting DIN Rail
UL Standard 1077
Approvals CSA, UL
Net Weight 1.7 lbs
Gross Weight 1.7 lbs