Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S804U-PVS5 ABB Circuit Breakers, S804U-PVS5 Series, MCB S800 4P S PV 5A
MFG Item Number
S804U-PVS5
S804U-PVS5 ABB Circuit Breakers, S804U-PVS5 Series, MCB S800 4P S PV 5A
MFG Item Number
S804U-PVS5
This item cannot be canceled or returned
Description
Circuit Breakers, S804U-PVS5 Series
S804U-PVS5 Series Information
The S804U‑PVS5 is for GFDI applications (Ground‑Fault Detector Interrupter) in photovoltaic systems. In case of a ground fault, the breaker will trip and the PV generator will not be damaged. The breaker is tested according to UL 489B for 1000 VDC.
Specifications
Specifications
Manufacturer Part Number
S804U-PVS5
Manufacturer
ABB
Product Series
S804U-PVS5
Family Series
ABB Circuit Breakers, S804U-PVS5 Series
Description
MCB S800 4P S PV 5A
Poles
4
Current Rating
5 A
Max Voltage
1,000 VDC
Trip Curve
S
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
489B
Approvals
cULus
Comments
Photovoltaic Applications, 3 kA Interrupt Capacity
Net Weight
2.23 lbs
Gross Weight
2.33 lbs
S804U-PVS5
ABB Circuit Breakers, S804U-PVS5 Series