Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
S804U-UCZ70 ABB Circuit Breakers, S800U-UCZ Series, S804UUCZ70 HIGH PERFORMANCE MCB
MFG Item Number
S804U-UCZ70
S804U-UCZ70 ABB Circuit Breakers, S800U-UCZ Series, S804UUCZ70 HIGH PERFORMANCE MCB
MFG Item Number
S804U-UCZ70
This item cannot be canceled or returned
Description
Circuit Breakers, S800U-UCZ Series
S804UUCZ70 HIGH PERFORMANCE MCB
S800U-UCZ Series Information
This breaker is specially designed for networks up to 600 VDC, i.e., a data center. It is available with 4‑poles and a short‑circuit current rating of 10 kA according to UL 489.
Specifications
Specifications
Manufacturer Part Number
S804U-UCZ70
Manufacturer
ABB
Product Series
S800U-UCZ
Family Series
ABB Circuit Breakers, S800U-UCZ Series
Description
S804U-UCZ70 4 Pole Z Characteristic 70A 10kA 600VDC High Performance Circuit Breaker HPCB
Poles
4
Current Rating
70 A
Max Voltage
600 VDC
Trip Curve
Z
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
DIN Rail
Neutral Pole
No
Terminal Type
Screw
Auxiliary Switch
Optional
Shunt Trip
Optional
Undervoltage Release
Optional
Alarm Switch
Optional
UL Standard
489
Approvals
cULus
Net Weight
2.22 lbs
Gross Weight
2.23 lbs
S804U-UCZ70
ABB Circuit Breakers, S800U-UCZ Series