S81-PL-5-M03-NNC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S81-PL-5-M03-NNC

IDEC Photoelectric Sensors

S81-PL-5-M03-NNC

IDEC Photoelectric Sensors
951551000 Sensor distance
MFG Item Number
S81-PL-5-M03-NNC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S81-PL-5-M03-NNC
951551000 Sensor distance

Series Information

Specifications

Specifications
Manufacturer Part Number S81-PL-5-M03-NNC
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description 951551000 Sensor distance
Power Type DC
Beam Type Red LED
Max Range 157.5 "
Voltage 15-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type M12 Connector
Output Type NPN
Max Load Current 0.1 A
Composition Non-Metallic
Protection Rating IP67
Frequency 80 Hz
Scan Type Background Suppression
Approvals CE, cULus
Net Weight 0.0573 lbs
Gross Weight 0.0573 lbs