SL85 Series Information
| Manufacturer Part Number | S81024LK17ELC |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Product Series | SL85 |
| Family Series | NorthStar - Danaher Controls Encoders, SL85 Series |
| Description | ENCODER, 1024 PPR |
| Resolution (PPR) | 1024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 2 3/8 " |
| Bolt Circle | 5.88 " |
| Input Voltage | 5-15 VDC |
| Output Type | Differential |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Termination | Latching Industrial Connector with 1/2 in NPT |
| Status Indicator | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Bearings | No |
| Operating Temperature | -40-90 °C |
| Motor Type | 180C |
| Mounting | Bearingless |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |