SL85 Series Information
| Manufacturer Part Number | S81024ZK11ELC |
|---|---|
| Manufacturer | NorthStar - Danaher Controls |
| Product Series | SL85 |
| Family Series | NorthStar - Danaher Controls Encoders, SL85 Series |
| Description | Encoder |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Input Voltage | 5-15 VDC |
| Output Type | Differential |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Magnetic |
| Bearings | No |
| Operating Temperature | -40-90 °C |
| Motor Type | 180C |
| Mounting | Bearingless |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |