S811+T24P3S
Eaton Soft Starters, S811+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S811+T24P3S

Eaton Soft Starters, S811+ Series

S811+T24P3S

Eaton Soft Starters, S811+ Series
RVSS 200MM 240A PUMP CTL W/OPT Ins DELTA
MFG Item Number
S811+T24P3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, S811+ Series
Item #
S811+T24P3S
RVSS 200MM 240A PUMP CTL W/OPT Ins DELTA

S811+ Series Information

  • Ranging from 11 to 1000 amps,the S811+ provides an array of built‑in features designed to address the needs of industrial and OEM customers
  • Severe‑duty capable
  • Sophisticated pump algorithm
  • Communication ready‑native Modbus RTU and QC Port with external Ethernet IP/Modbus TCP com modules
  • Advanced monitoring and protection capabilities
  • Engineered to industry standards ULT,CSAT,RoHS,IEC,CE,C‑Tick,CSA elevator duty and CCC
  • Warnings/alarms available to avoid nuisance tripping
  • Streamlined menu structure for programming,easy installation,setup,maintenance and monitoring
  • KW and power factor measurement
  • Cloning feature
Compact,easy to program and easy to install,the S811+ line of soft starters is ideally suited for open,enclosed and motor control center applications.The S811+ provides an easy to use Digital Interface Module allowing users to modify control parameters,enable/disable protections,set communication variables,monitor system parameters such as line voltages and currents,and access the fault queue.

Specifications

Specifications
Manufacturer Part Number S811+T24P3S
Manufacturer Eaton
Product Series S811+
Family Series Eaton Soft Starters, S811+ Series
Description Eaton S811+ soft starter, 240 A, T-frame, Premium, 600 V rated, Level/Edge Sense, 24 V power, 47-63 Hz, 1-2 conductors, 4 AWG to 500 kcmil wire, 120 Vdc, 240 Vac, Modbus RTU, NEMA 0, LCD display, -30°C to -50°C
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Voltage 24 VDC
Nominal Voltage 24 VDC
AC Voltage 200-600 VAC
Current Rating 240 A
Operating Temperature -22-122 °F
Bypass Yes
Capacity 450% for 30 Seconds
Overload Protection Yes
Enclosure No
Connection Type In-Line, Inside the Delta
Approvals CCC, CE, CSA, EN, IEC, UL
Comments Pump control and extended ramp,Inline or Inside the Delta,Ground fault protection included
Net Weight 18.6 lbs
Gross Weight 45 lbs