Is something broken or in need of attention? Start your repair request here, and we'll take care of it
S811 Series Information
| Manufacturer Part Number | S811T30P3S |
|---|---|
| Manufacturer | Eaton |
| Product Series | S811 |
| Family Series | Eaton Soft Starters, S811 Series |
| Description | SOFTSTART, 230/460V, 100/200HP, 304A, 200mm FRAME, OPEN, W/PUMP CONTROL |
| Nominal Load Voltage | 208 V, 240 V, 380 V, 480 V, 575 V |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| AC Voltage | 200-600 VAC |
| Current Rating | 304 A |
| Operating Temperature | -22-122 °F |
| Bypass | Yes |
| Capacity | 450% for 30 Seconds |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Approvals | CE, CSA, EN, IEC, UL |
| Comments | Pump Control |
| Net Weight | 41 lbs |
| Gross Weight | 41 lbs |