Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S82SPD2B Panduit Enclosures, Day2SdPnl, 48RU, 1200mmS-typeBL, EA

MFG Item Number
S82SPD2B

S82SPD2B Panduit Enclosures, Day2SdPnl, 48RU, 1200mmS-typeBL, EA

MFG Item Number
S82SPD2B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S82SPD2B
Day2SdPnl, 48RU, 1200mmS-typeBL, EA

Series Information

Specifications

Specifications
Manufacturer Part Number S82SPD2B
Manufacturer Panduit
Family Series Panduit Enclosures
Description 48 RU x 1200mm Day Two Side Panel for Net-Access S-Type Cabinet. Color: Black
Panel Type Side
Kit Kit with Hardware
Comments Black
Nominal Height 89 "
Nominal Width 47 "
Nominal Depth 3 "
Net Weight 60.9 lbs
Gross Weight 60.9 lbs