Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S82SPSE Panduit Enclosures, 48RU, 1200mm, EnSdPnl, S-Type, Cab, BL

MFG Item Number
S82SPSE

S82SPSE Panduit Enclosures, 48RU, 1200mm, EnSdPnl, S-Type, Cab, BL

MFG Item Number
S82SPSE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
S82SPSE
48RU, 1200mm, EnSdPnl, S-Type, Cab, BL

Series Information

Specifications

Specifications
Manufacturer Part Number S82SPSE
Manufacturer Panduit
Family Series Panduit Enclosures
Description 48 RU x 1200mm enhanced Side Panel for Net-Access S-Type Cabinet. Color: Black
Panel Type Side
Comments Black
Nominal Height 88 "
Nominal Width 44 "
Nominal Depth 18 "
Net Weight 136.69 lbs
Gross Weight 136.69 lbs