Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S84N11E16XCE
Eaton Cutler Hammer S84N11E16XCE
MFG Item Number
EATON-S16092CE
This item cannot be canceled or returned
Description
Eaton Cutler Hammer S84N11E16XCE
Specifications
Specifications
| Manufacturer Part Number |
EATON-S16092CE |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
S84N11E16XCE, 1.5 kVA Encaps TX 1PH 380/415/440/480-120/240 115C rise |
| Phase |
1 |
| Type |
General Purpose |
| VA Rating |
1,500 VA |
| Primary Voltage |
380 V, 400 V, 415 V, 440 V, 460 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S84N11E16XCE
Eaton Transformers