S85-MH-5-Y13-00Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S85-MH-5-Y13-00Y

IDEC Photoelectric Sensors

S85-MH-5-Y13-00Y

IDEC Photoelectric Sensors
Distance Sensor 951511040
MFG Item Number
S85-MH-5-Y13-00Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
S85-MH-5-Y13-00Y
Distance Sensor 951511040

Series Information

Specifications

Specifications
Manufacturer Part Number S85-MH-5-Y13-00Y
Manufacturer IDEC
Family Series IDEC Photoelectric Sensors
Description Distance Sensor 951511040
Power Type DC
Beam Type Red LED
Max Range 787.4 "
Voltage 19.2-28.8 VDC
Nominal Voltage 24 VDC
Connection Type M12 Connector
Output Type PNP/NPN
Composition Metallic
Protection Rating IP67
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs