Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

S8818 Wiegmann Wireway, N1 SCR CVR WIREWAY 8X8X18 CRBN STL -GRY

MFG Item Number
S8818

S8818 Wiegmann Wireway, N1 SCR CVR WIREWAY 8X8X18 CRBN STL -GRY

MFG Item Number
S8818
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
S8818
N1 SCR CVR WIREWAY 8X8X18 CRBN STL -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number S8818
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Screw-Cover Wireway 8X8X18 Carbon Steel - Gray
Latching Mechanism Screw Cover
Composition Steel
Style Straight Section
Nominal Length 18 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 12 lbs
Gross Weight 12 lbs