Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S8836GNK Wiegmann Wireway, S Series, N1 SCR CVR WIREWAY -NO KO 8X8X36 CS-GLV
S8836GNK Wiegmann Wireway, S Series, N1 SCR CVR WIREWAY -NO KO 8X8X36 CS-GLV
This item cannot be canceled or returned
Description
N1 SCR CVR WIREWAY -NO KO 8X8X36 CS-GLV
- All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
- Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
- Screws do not Need to be Removed to Open Top
S series screws cover design covers held firmly in place with captivated screw fasteners.
Specifications
Specifications
| Manufacturer Part Number |
S8836GNK |
| Manufacturer |
Wiegmann |
| Product Series |
S |
| Family Series |
Wiegmann Wireway, S Series |
| Description |
N1 Screw-Cover Wireway - No Knockouts 8X8X36 Carbon Steel - Galvanized |
| Nominal Length |
36 " |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Net Weight |
27 lbs |
| Gross Weight |
27 lbs |
S8836GNK
Wiegmann Wireway, S Series