Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers
S989-SP
Eaton Electrical Box Covers
Cover 1G WP DupRecp Horiz 2Lids Metal GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Cover 1G WP DupRecp Horiz 2Lids Metal GY
Specifications
Specifications
| Manufacturer Part Number |
S989-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton two lid duplex receptacle cover, 2 self-closing lids, Surface mount, Gray, Duplex receptacle, Wet, Electrostatically painted, powder coated metal, Single-gang, Horizontal, Standard |
| Composition |
Metallic |
| Material |
Metal |
| Number of Gangs |
1 |
| Cover Type |
Receptacle - Duplex |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S989-SP
Eaton Electrical Box Covers