Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
S991AH32G01
FT1 Switch, Black Cover, Stud Terminals
MFG Item Number
S991AH32G01
This item cannot be canceled or returned
Description
FT1 Switch, Black Cover, Stud Terminals
Specifications
Specifications
| Manufacturer |
ABB Power T&D |
| Family Series |
ABB Power T&D |
| Manufacturer Part Number |
S991AH32G01 |
| Description |
FT1 Switch, Black Cover, Stud Terminals |
| Net Weight |
1.555 lbs |
| Gross Weight |
1.83 lbs |
S991AH32G01
ABB Power T&D