Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Electrical Box Covers
S992-SP
Eaton Electrical Box Covers
Cover 1G WP Sgl Recp Horiz 1Lid Metal GY
Description
Electrical Box Covers, Series
Cover 1G WP Sgl Recp Horiz 1Lid Metal GY
Specifications
Specifications
| Manufacturer Part Number |
S992-SP |
| Manufacturer |
Eaton |
| Family Series |
Eaton Electrical Box Covers |
| Description |
Eaton metal weatherproof receptacle cover, Self-closing, Surface mount, Gray, Single receptacle, Wet, Electrostatically painted, powder coated metal, Single-gang, Horizontal, Standard |
| Composition |
Metallic |
| Material |
Metal |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
S992-SP
Eaton Electrical Box Covers