Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
SA-10
Eaton's Bussmann series Fuses
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
SA-10 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Eaton Bussmann series SA plug fuse, plug fuse, fuse adapter, industrial/commercial grade, 10 A, 125V, edison base, used with S-10 to S-7 Fuse |
| Fuse Type |
Fuse Reducers |
| Current Rating |
10 A |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.29 lbs |
SA-10
Eaton's Bussmann series Fuses