SA-1W
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA-1W Eaton's Crouse-Hinds series Fittings, SWAY ADAPTER WHITE

MFG Item Number
SA 1W

SA-1W Eaton's Crouse-Hinds series Fittings, SWAY ADAPTER WHITE

MFG Item Number
SA 1W
Item Number
SA-1W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
SA-1W
SWAY ADAPTER WHITE

Series Information

Specifications

Specifications
Manufacturer Part Number SA 1W
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series sway adapter, Sheet steel, 1/2 conduit stem male thread is 3/8
Connection Type Set Screw
Material Steel
Composition Metallic
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.27 lbs
Gross Weight 0.27 lbs