Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SA-2LSZH-125-2-WT
SLEEVE, 0.125 IN DIA X 2 IN W
Item Number
SA-2LSZH-125-2-WT
This item cannot be canceled or returned
Description
SLEEVE, 0.125 IN DIA X 2 IN W
Specifications
Specifications
| Manufacturer Part Number |
148047 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
BSP45 Series PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, 0.125 Dia x 2 W, White |
| Material Type |
Polyolefin |
| Finish |
Matte |
| Background Color |
White |
| Special Properties |
Heat-Shrink |
| Label Width |
2 " |
| Label Height |
0.235 " |
| Recommended Printer(s) |
BSP45, i7100, THT 3" Core Printers |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SA-2LSZH-125-2-WT
Brady Labels