Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Enclosures, SA-SB Series
SA-SB1
Autonics Enclosures, SA-SB Series
Switch Box, Square, 1 Switch Hole,
This item cannot be canceled or returned
Description
Switch Box, Square, 1 Switch Hole,
Specifications
Specifications
| Manufacturer Part Number |
SA-SB1 |
| Manufacturer |
Autonics |
| Product Series |
SA-SB |
| Family Series |
Autonics Enclosures, SA-SB Series |
| Description |
Switch Box, Square, 1 Switch Hole, L=86mm |
| Hole Size |
22 mm |
| Cover Design |
Lift-Off Cover |
| Nominal Height |
70 " |
| Nominal Width |
86 " |
| Nominal Depth |
70 " |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Comments |
For 22 and 25 Control Switches |
| Net Weight |
0.325 lbs |
| Gross Weight |
0.425 lbs |
SA-SB1
Autonics Enclosures, SA-SB Series