Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Enclosures, SA-TB Series
SA-TB5
Autonics Enclosures, SA-TB Series
Switch Box, Triangle, 5 Switch
This item cannot be canceled or returned
Description
Switch Box, Triangle, 5 Switch
Specifications
Specifications
| Manufacturer Part Number |
SA-TB5 |
| Manufacturer |
Autonics |
| Product Series |
SA-TB |
| Family Series |
Autonics Enclosures, SA-TB Series |
| Description |
Switch Box, Triangle, 5 Switch Holes, L=286mm |
| Hole Size |
22 mm |
| Cover Design |
Lift-Off Cover |
| Nominal Height |
70 " |
| Nominal Width |
286 " |
| Nominal Depth |
70 " |
| Window/Clear Cover |
No |
| Latching Mechanism |
Screws |
| Comments |
For 22 and 25 Control Switches |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SA-TB5
Autonics Enclosures, SA-TB Series