Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Family Series |
ABB Circuit Breakers |
| Manufacturer |
ABB |
| Manufacturer Part Number |
SA1 |
| Description |
Locking Device, GJF1101903R0001 |
| Accessory Type |
Locking Device |
| Net Weight |
0.0113 lbs |
| Gross Weight |
0.005 lbs |