Series Information
| Manufacturer Part Number | SA105 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Switches |
| Description | Mersen has a wide range of shafts to fit our wide range of handles. Different handles require different shafts. The end of the shaft interlocks with the handle to keep the door from opening when the switch is in the ‘ON’ position. They also come |
| Type | Shaft |
| For Use With | Non-Fusible Disconnect Switch |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.04 lbs |