Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Pressure Switches, SA1100 Series
SA1111E-S5-K1
Dwyer Instruments Pressure Switches, SA1100 Series
Diaphragm Operated Pressure Switch
MFG Item Number
SA1111E-S5-K1
This item cannot be canceled or returned
Description
Pressure Switches, SA1100 Series
Diaphragm Operated Pressure Switch
SA1100 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SA1111E-S5-K1 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SA1100 |
| Family Series |
Dwyer Instruments Pressure Switches, SA1100 Series |
| Description |
Diaphragm Operated Pressure Switch Adjustable Range 10-150 PSIG 316SS |
| Contact Type |
SPDT |
| Ambient Temperature |
-4-167 °F |
| Protection Rating |
NEMA 4X, NEMA 7, NEMA 9 |
| Connection |
Process: 1/2 NPT Female |
| Electrical Connection |
Screw Terminals |
| Material |
Stainless Steel |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CE, CSA, UL |
| Net Weight |
3.7 lbs |
| Gross Weight |
3.7 lbs |
SA1111E-S5-K1
Dwyer Instruments Pressure Switches, SA1100 Series