Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Photoelectric Sensors, SA1E Series
SA1E-LTN3
IDEC Photoelectric Sensors, SA1E Series
Photoelectric Lasr Throuhbeam
MFG Item Number
SA1E-LTN3
This item cannot be canceled or returned
Description
Photoelectric Sensors, SA1E Series
Photoelectric Lasr Throuhbeam
Suitable for Dirty Environments Offers Precise Detection Detects Target Objects up to 30 Meters Away (Laser Models) IDEC SA1E through‑beam photoelectric sensors are configured with the emitter and detector placed facing each other, perpendicular to the path of the target object. Light is sent from the emitter to the receiver, and the target object is detected when the beam is broken.
Specifications
Specifications
Manufacturer Part Number
SA1E-LTN3
Manufacturer
IDEC
Product Series
SA1E
Family Series
IDEC Photoelectric Sensors, SA1E Series
Description
Photoelectric Lasr Throuhbeam
Power Type
DC
Beam Type
Laser
Max Range
98.4252 '
Voltage
12 VDC, 24 VDC
Nominal Voltage
12 VDC, 24 VDC
Output Type
NPN
Operating Mode
Dark On, Light On
Connection Type
Cable
Protection Rating
IP67
Approvals
CE, cULus
Net Weight
0.0772 lbs
Gross Weight
0.0772 lbs
SA1E-LTN3
IDEC Photoelectric Sensors, SA1E Series