Series Information
| Manufacturer Part Number | SA1U-B02M |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | Background suppression universal voltage 2m sensing distance, 24 to 240V AC (50/60Hz), 12 to 240V DC 12 |
| Power Type | AC, DC |
| Beam Type | Infrared |
| Max Range | 78.74 " |
| Voltage | 12-240 VDC, 24-240 VAC |
| Nominal Voltage | 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | Terminal |
| Operating Mode | Light On |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Scan Type | Background Suppression |
| Approvals | CE, cULus |
| Net Weight | 0.2866 lbs |
| Gross Weight | 0.2866 lbs |