Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SA1U-P07M |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | Polarized retro-reflective universal voltage 7m sensing distance, 24 to 240V AC (50/60Hz), |
| Power Type | AC, DC |
| Beam Type | Red LED |
| Max Range | 22.96 ' |
| Voltage | 12-240 VDC, 24-240 VAC |
| Nominal Voltage | 110 VDC, 12 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC |
| Connection Type | Terminal Block |
| Operating Mode | Dark On, Light On |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Sense Transparent Media | No |
| Approvals | CE, cULus |
| Comments | Polarized Retroreflective |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.555 lbs |