Series Information
| Manufacturer Part Number | SA1U-P07MWT |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Photoelectric Sensors |
| Description | Polarized retro-reflective universal voltage 7m sensing distance with Time Delay, 12 to 24V |
| Power Type | DC |
| Beam Type | Red LED |
| Max Range | 22.96 ' |
| Voltage | 12-24 VDC |
| Nominal Voltage | 12 VDC, 30 VDC |
| Connection Type | Terminal Block |
| Operating Mode | Dark On, Light On |
| Max Load Current | 0.1 A |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Sense Transparent Media | No |
| Approvals | CE, cULus |
| Comments | Polarized Retroreflective, Universal Voltage, Time Delay |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |