SA1U-T50M
IDEC Photoelectric Sensors, SA1U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SA1U-T50M

IDEC Photoelectric Sensors, SA1U Series

SA1U-T50M

IDEC Photoelectric Sensors, SA1U Series
Through-beam universal voltage 50m
MFG Item Number
SA1U-T50M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, SA1U Series
Item #
SA1U-T50M
Through-beam universal voltage 50m

SA1U Series Information

Specifications

Specifications
Manufacturer Part Number SA1U-T50M
Manufacturer IDEC
Product Series SA1U
Family Series IDEC Photoelectric Sensors, SA1U Series
Description Through-beam universal voltage 50m sensing distance, 24 to 240V AC (50/60Hz), 12 to 240V DC
Power Type AC, DC
Max Range 164.04 '
Voltage 12-240 VDC, 24-240 VAC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Number of Outputs 1
Operating Mode Dark On, Light On
Composition Non-Metallic
Protection Rating IP67
Approvals CE, cULus
Net Weight 0.5401 lbs
Gross Weight 0.5401 lbs